1621-2RSNR
Description
1621-2RSNR DEEP GROOVE BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD
Part # 1621-2RSNR
BDI # 211741
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266069
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
1616-2RSNR
Description
1616-2RSNR DEEP GROOVE BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" OR WID
Part # 1616-2RSNR
BDI # 211735
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266066
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
1604-2RSNR
Description
1604-2RSNR DEEP GROOVE BALL BEARING ; SEALED SNAP RING
Part # 1604-2RSNR
BDI # 211692
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265899
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
1641-2RSNR
Description
1641-2RSNR DEEP GROOVE BALL BEARING ; 1" BORE 2" OD 9/16" WD
Part # 1641-2RSNR
BDI # 211763
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266545
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
1623-2RSNR
Description
1623-2RSNR DEEP GROOVE BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623-2RSNR
BDI # 211746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266183
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes