5220-ZZNR C/3
Description
5220-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZNR C/3
BDI # 22134415
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5314 NR C/3
Description
5314 NR C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5314 NR C/3
BDI # 217233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255877
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5316 NR C/3
Description
5316 NR C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5316 NR C/3
BDI # 217258
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255893
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5220 M NR C/3
Description
5220 M NR C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5220 M NR C/3
BDI # 216843
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255693
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313 NR
Description
5313 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5313 NR
BDI # 217213
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255864
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)