2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012
2012 X 3/4-KW
Description
2012 X 3/4-KW TL BUSHING ; 3/4" BORE 2-3/4" OD 1-1/4" LTB
Part # 117088
BDI # 256130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
460000
Bushing Series:
2012
2012 X 1-5/8-KW
Description
2012 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117092
BDI # 256134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459973
Bushing Series:
2012
2012 X 35MM-KW
Description
2012 X 35MM-KW TL BUSHING ; 35MM BORE 69.85MM OD 31.75MM LTB
Part # 119613
BDI # 256955
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460003
Bushing Series:
2012
2012 X 1-7/16-KW
Description
2012 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117167
BDI # 256196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459974
Bushing Series:
2012