L100 1/2 1/8X1/16 KW
Description
L100 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L100 1/2 1/8X1/16 KW
BDI # 25181311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 5/8 3/16X3/32 KW
Description
L100 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L100 5/8 3/16X3/32 KW
BDI # 25181318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
UCF215-47
Description
UCF215-47 FLANGE BLOCK BALL BEARING ; 4-BOLT SET SCREW
Part # UCF215-47
BDI # 21489041
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
Number of Mounting Holes:
4
UCF209-28
Description
UCF209-28 FLANGE BLOCK BALL BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # UCF209-28
BDI # 18151865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
547055
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling