593
Description
593 TAPERED ROLLER BEARING CONE ; 3.5" BORE 1.43" IR WIDTH
Part # 593.
BDI # 21488469
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Global Part Number GPN:
653381
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
593
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493606
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305 ZZ
Description
5305 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR
Part # 5305 ZZ
BDI # 18151535
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493596
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
M86647
Description
M86647 TAPERED ROLLER BEARING CONE ; 1.125" BORE .8438" IR WIDTH
Part # M86647
BDI # 21488761
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Medium Duty
Global Part Number GPN:
653384
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
M86647
5310 2RS
Description
5310 2RS ANGULAR CONTACT BEARING ; 50MM BORE 110MM OD 44.4MM WD DR 2 SEALS
Part # 5310 2RS
BDI # 18151557
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493624
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)