HC7008-C-T-P4S-UL
Description
HC7008-C-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 40MM ID X 68MM OD
Part # HC7008-C-T-P4S-UL
BDI # 22605559
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB71913-EDLR-T-P4S-UL
Description
HCB71913-EDLR-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 65MM X 90MM X 13MM
Part # HCB71913-EDLR-T-P4S-UL
BDI # 24858998
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71919-EDLR-T-P4S-UL
Description
B71919-EDLR-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 95MM X 130MM X 18MM
Part # B71919-EDLR-T-P4S-UL
BDI # 24858764
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HC71920-E-T-P4S-UL
Description
HC71920-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 100MM X 140MM X 20MM
Part # HC71920-E-T-P4S-UL
BDI # 24858977
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HC7003-C-T-P4S-UL
Description
HC7003-C-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 17MM X 35MM X 10MM
Part # HC7003-C-T-P4S-UL
BDI # 24858954
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring