Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22334-BE-XL-K
Description
22334-BE-XL-K X-LIFE SPHR ROLLER BRG ; 170MM X 360MM X 120MM
Part # 22334-BE-XL-K
BDI # 1140200
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B71926-E-T-P4S-PUM
Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM
Part # B71926-E-T-P4S-PUM
BDI # 24858774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
B71932-E-T-P4S-PUM
Description
B71932-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 160MM X 220MM X 140MM
Part # B71932-E-T-P4S-PUM
BDI # 24858781
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
231S.703
Description
231S.703 SPLIT SPHERICAL ROLLER BEARING ; NON RETURNABLE 182.563MM X 340MM
Part # 231S.703
BDI # 1141592
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing