35BS15H 5/8 KWSS
Description
35BS15H 5/8 BORE KWSS RLR CHAIN SPROCKET ; 35 15 TEETH 1 ROW HT
Part # 81017688
BDI # 20640719
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15H 3/4
Description
35BS15H 3/4 ROLLER CHAIN SPROCKET ; 35 15 TEETH 1 ROW HT
Part # 81017687
BDI # 20640717
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15H 1/2
Description
35BS15H NO KEY WAY RLR CHAIN SPKT ; ANSI 35 TYPE B 15 TEETH 1/2 BORE
Part # 81017686
BDI # 20640715
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15H 1
Description
35BS15H 1 ROLLER CHAIN SPROCKET ; 35 15 TEETH 1 ROW HT
Part # 81017685
BDI # 20640713
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore