80BS60H 1-1/2
Description
80BS60H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 60 TEETH 1-1/2 BORE
Part # 80BS60H 1-1/2
BDI # 20645267
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80B10SS
Description
80B10SS ROLLER CHAIN SPROCKET ; MINIMUM PLAIN BORE 1" PITCH 10TOOTH
Part # 80B10SS
BDI # 20645283
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60H 1-15/16
Description
80BS60H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 60 TEETH 1-15/16 BORE
Part # 80BS60H 1-15/16
BDI # 20645271
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60H 1-3/8
Description
80BS60H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 60 TEETH 1-3/8 BORE
Part # 80BS60H 1-3/8
BDI # 20645275
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60H 1-7/16
Description
80BS60H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 60 TEETH 1-7/16 BORE
Part # 80BS60H 1-7/16
BDI # 20645279
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore