AD50B52 X 1 7/16IN
Description
AD50B52 X 1-7/16IN RLR CHAIN SPROCKET ; 1-7/16" BORE 52T CHAIN #50
Part # AD50B52 X 1-7/16IN
BDI # 25179410
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore