6208ZZNRC3
Description
6208ZZNRC3 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208ZZNRC3
BDI # 1186487
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6010ZZNRC3
Description
6010ZZNRC3 DEEP GROOVE BALL BEARING ; 50MM BOREX80MM ODX16MM W 1-ROW
Part # 6010ZZNRC3
BDI # 24665159
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261876
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5309ZZNRTNC3
Description
5309ZZNRTNC3 ANGULAR CONTACT BALL BRG ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 5309ZZNRTNC3
BDI # 1185999
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256691
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308ZZNRTNC3
Description
5308ZZNRTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 5308ZZNRTNC3
BDI # 1185991
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256684
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6313ZZNRC3
Description
6313ZZNRC3 DEEP GROOVE BALL BEARING ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313ZZNRC3
BDI # 24665327
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes