3211C3
Description
3211C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 3211C3
BDI # 1201700
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256821
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6407
Description
6407 DEEP GROOVE BALL BEARING ; 35MM ID 100MM OD 25MM W OPEN
Part # 6407
BDI # 1209192
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309C3
Description
6309C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 6309C3
BDI # 1208407
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
566
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6226LLUC3
Description
6226LLUC3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM W DOUBLE SEALED
Part # 6226LLUC3
BDI # 1207537
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1234
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AELPFL202-010
Description
AELPFL202-010 FLANGE BLOCK BEARING ; 2 BOLT
Part # AELPFL202-010
BDI # 1214125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.6
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Global Part Number GPN:
553966
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64