6001-2RS
Description
6001-2RS RADIAL BALL BEARING ; 12MM BORE 28MM OD 8MM WD SR 2 SEALS
Part # 6001-2RS
BDI # 21453008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6209
Description
6209 RADIAL BALL BEARING ; 45MM BORE 85MM OD 19MM WD SR OPEN
Part # 6209
BDI # 21452922
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6805 2RS
Description
6805-2RS RADIAL BALL BEARING ; 25MM BORE 37MM OD 7MM WD SR 2 SEALS
Part # 6805-2RS
BDI # 21478053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6208
Description
6208 RADIAL BALL BEARING ; 40MM BORE 80MM OD 18MM WD SR OPEN
Part # 6208
BDI # 21452918
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206-ZZ
Description
6206 ZZ RADIAL BALL BEARING ; 30MM BORE 62MM OD 16MM WD SR 2 MTL SHLD
Part # 6206 ZZ
BDI # 21452913
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No