N-1832-M
Description
N-1832-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-1832-M
BDI # 26321353
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
71830-M
Description
71830-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71830-M
BDI # 26319847
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
XLRI-5 1/4-T
Description
XLRI-5 1/4-T CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # XLRI-5 1/4-T
BDI # 26320089
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-409-SP1
Description
NJ-409-SP1 CYLINDRICAL ROLLER BEARING, STEEL CAGE C4 (SMARTCATALOG)
Part # NJ-409-SP1
BDI # 27453155
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-407-SP
Description
NJ-407-SP CYLINDRICAL ROLLER BEARING, STEEL CAGE CS (SMARTCATALOG)
Part # NJ-407-SP
BDI # 27453381
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No