7328WN MBR SU
Description
7328WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7328WN MBR SU
BDI # 1350576
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254951
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
6324M
Description
6324M DEEP GROOVE BALL BEARING ; 120MM ID 260MM OD 55MM WD OPEN
Part # 6324M
BDI # 21963478
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6038M
Description
6038M DEEP GROOVE BALL BEARING ; 190MM ID 290MM OD 46MM WD OPEN
Part # 6038M
BDI # 21963992
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7230WN MBR SU
Description
7230WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7230WN MBR SU
BDI # 1350473
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254925
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
6338M
Description
6338M DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM WD OPEN
Part # 6338M
BDI # 21965088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No