H140B32F X 2-15/16
Description
H140B32 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 32 TEETH TYPE B 2-15/16IN BORE
Part # 140B32F X 2R
BDI # 21971792
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
H140B32 X 3-15/16IN KW 2SS
Description
H140B32 X 3-15/16IN KW 2SS SPROCKET
Part # 140B32 X 3-15/16IN KW 2SS
BDI # 25850747
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore