D80B10H X 1-1/2 3/8 KW 2SS
Description
D80B10H X 1-1/2 3/8 KW 2SS SPROCKET ; 3.678" OD X 2-3/4" LTB X 1" P STEEL
Part # D80B10H X 1-1/2 3/8 KW 2SS
BDI # 21525163
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore