D100B60 X 2IN 1/2IN KW MTO
Description
D100B60 X 2IN 1/2IN KW CHN SPROCKET ; 100CHAIN 60T
Part # D100B60 X 2IN 1/2IN KW MTO
BDI # 25952501
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
H100B60X90MM 25X5.4MM KW 2SS
Description
H100B60X90MM 25X5.4MM KW 2SS CHN SPRCKET ; 147MM HOD 80MM LTB PER DWG
Part # H100B60X90MM 25X5.4MM KW 2SS
BDI # 25161583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B60 X 3IN REBORE 3/4 KW MTO
Description
D100B60 X 3IN REBORE 3/4 KW MTO SPROCKET
Part # D100B60 X 3IN REBORE 3/4 KW MTO
BDI # 24709477
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
H100B60 X 2-3/8IN KW 2SS
Description
H100B60 X 2-3/8IN KW 2SS SPROCKET ; 2-3/8" BORE 60T CHAIN #100
Part # 100B60 X 2F KW 2SS
BDI # 25180488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore