6012
Description
6012 DEEP GROOVE BALL BRG ; 60MM BORE 95MM OD 18MM WD SR OPEN
Part # 6012
BDI # 1420598
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
594-2
Description
594-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.43" WID
Part # 594-2
BDI # 1347407
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
649376
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
594
1015G FLEX HUB 1.625 3/8X3/16KW 0744665
Description
1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW NON RETURNABLE
Part # 10011199
BDI # 18104303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs