NUTR15-X-A
Description
NUTR15-X-A CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA
Part # NUTR15-X-A
BDI # 1412409
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239815
LFR5201-10-2Z
Description
LFR5201-10-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5201-10-2Z
BDI # 1471893
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LFR5201-12-2Z
Description
LFR5201-12-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5201-12-2Z
BDI # 18318140
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
PWTR15-2RS-XL
Description
PWTR15-2RS-XL X-LIFE CAM FOLLOWER BRG ; 15MM BORE 35MM RLR DIA
Part # PWTR15-2RS-XL
BDI # 1176685
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239850