NUTR2562
Description
NUTR2562 CAM FOLLOWER BEARING ; 25MM BORE 62MM RLR DIA
Part # NUTR2562-A
BDI # 1412412
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239825
YNB-64-S
Description
YNB-64-S CAM FOLLOWER BEARING ; YOKE TYPE 2" RLR DIA FLAT SURFACE
Part # YNB-64-S
BDI # 21481798
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing