3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
2517 1 3/16
Description
2517 1 3/16 TAPERED BUSHING ; 1-3/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 3/16
BDI # 617920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
463992
Bushing Series:
2517
42368-2
Description
42368-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-11/16" BORE 1.141" WID
Part # 42368-2
BDI # 1342654
Features
Component:
Cone
Width - Millimeter:
28.981
Inch - Metric:
Inch
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Global Part Number GPN:
649138
Precision Class:
Standard
Width - Inch:
1.141
Basic Number:
42368
50BS14 3/4
Description
50BS14 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 3/4" BORE
Part # 50BS14 3/4
BDI # 621279
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32718
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
P1 1 1/8
Description
P1 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 1/8
BDI # 609984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464936
Bushing Series:
P1