NS7956-16T 1-7/16 1KW1SS PA
Description
NS7956-16T 1-7/16 1KW1SS PA SPROCKET ; 614-167-8 MOLDED SPLIT NON RETURNABLE
Part # 10019768
BDI # 22371681
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore