Page 1 of 1079

Next

Compare
F120B18 MTO SPK QUAD B

COMPARE

F120B18 MTO SPK QUAD B

Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # F120B18 MTO SPK QUAD B

BDI # 21552206

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-4
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PL040X065 AS

COMPARE

PL040X065 AS

Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD

TSUBAKI

Part # PL040X065

BDI # 928937

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 20
Other Features: 11 Locking Screws
Length - Inch: 0.787

Price Inventory : In stock
Loading Price
QTY
PL025x050AD-N power lock

COMPARE

PL025x050AD-N power lock

Description
TSUBAKI PL025x050AD-N power lock

TSUBAKI

Part # PL025x050AD-N power lock

BDI # 25154319

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 40.005
Other Features: Power-Lock
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
5H 1 1/8

COMPARE

5H 1 1/8

Description
5H 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 5H 1 1/8

BDI # 621114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.788
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY