Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing
LR-5308-2RS
Description
LR-5308-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-5308-2RS
BDI # 201502
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
40
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Rolling Element:
Ball Bearing - Double Row
NNTR-65-2RS
Description
NNTR-65-2RS YOKE TRACK ROLLER ; CROWNED OD SEALED
Part # NNTR-65-2RS
BDI # 205770
Features
Roller Width - Inch:
2.874
Roller Width - Millimeter:
73
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
160
Roller Diameter - Inch:
6.299
Other Features:
Full Complement | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row