SBC-11709
Description
SBC-11709 ROLLER BEARING ; JOURNAL BRONZE CAGE
Part # SBC-11709
BDI # 21479109
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRI-1 3/4-J
Description
LRI-1 3/4-J CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # LRI-1 3/4-J
BDI # 26337982
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1211-104
Description
NU-1211-104 CYLINDRICAL ROLLER BEARING, INNER RACE 2.3622 WIDE (SMARTCATALOG)
Part # NU-1211-104
BDI # 26334683
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Extended Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-411-SP
Description
NJ-411-SP CYLINDRICAL ROLLER BEARING, STEEL CAGE CS (SMARTCATALOG)
Part # NJ-411-SP
BDI # 27453380
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61809-2RS C/3
Description
61809-2RS C/3 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61809-2RS C/3
BDI # 26337745
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Through Hardened Steel Bearing | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No