Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
UCFLU-1.15/16
Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFLU-1.15/16
BDI # 1233617
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
553936
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554918
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
MSF2.7/16
Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON
Part # MSF2.7/16
BDI # 1191213
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
1311C3
Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W
Part # 1311C3
BDI # 1197291
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing