NNU-4956-KMS P/5
Description
NNU-4956-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4956-KMS P/5
BDI # 205547
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446202
Number of Rows of Rollers:
Double Row
NNU-4960 MS P/5
Description
NNU-4960 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4960 MS P/5
BDI # 205548
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446203
Number of Rows of Rollers:
Double Row
24152-K30 M C/3
Description
24152-K30 M C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24152-K30 M C/3
BDI # 214804
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NNU-4952 MS P/5 C/3
Description
NNU-4952 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNU-4952 MS P/5 C/3
BDI # 205543
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4952-KMS P/5
Description
NNU-4952-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4952-KMS P/5
BDI # 205544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446200
Number of Rows of Rollers:
Double Row