Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Extra Large Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
24156-K30 M C/3
Description
24156-K30 M C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24156-K30 M C/3
BDI # 214809
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LS-29 1/2
Description
LS-29 1/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # LS-29 1/2
BDI # 201629
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268255
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KG-160 CPO
Description
KG-160 CPO DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KG-160 CPO
BDI # 201104
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No