23060BL1KW33C3
Description
23060BL1KW33C3 SPHR RLR BRG ; 300MMX460MMX118MM
Part # 23060BL1KW33C3
BDI # 17140827
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23060BKW33C3
Description
23060BKW33C3 SPHR RLR BRG ; 300MMX460MMX118MM
Part # 23060BKW33C3
BDI # 1199694
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
423156JXM1CS945P6
Description
423156JXM1CS945P6 TAPERED RLR BRG ; NON RETURNABLE 280MMX460MMX183MM
Part # 423156JXM1CS945P6
BDI # 1202398
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Bore - Millimeter:
280
Bore - Inch:
11.024
Other Features:
2 Single Cone | 2 Single Cup | Steel Cage
Precision Class:
Class 6
Basic Number:
423156
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Bore - Millimeter:
300
Bore - Inch:
11.811
Other Features:
Back to Back Roller Arrangement
Precision Class:
Standard
Basic Number:
423060