NN3960KC9NAP4
Description
NN3960KC9NAP4 CYL RLR BRG ; 300MMX 420MMX90MM
Part # NN3960KC9NAP4
BDI # 21519208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3952KC9NAP4
Description
NN3952KC9NAP4 CYL RLR BRG ; 260MMX360MMX75MM TAPRD BORE
Part # NN3952KC9NAP4
BDI # 1226168
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3964KC9NAP4
Description
NN3964KC9NAP4 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NN3964KC9NAP4
BDI # 25267114
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No