23060EJW33C3
Description
23060EJW33C3 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD
Part # 23060EJW33C3
BDI # 21965705
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE147112-90022
Description
EE147112-90022 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # EE147112-90022
BDI # 1354650
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Bore - Millimeter:
285.75
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657086
Assembly Components:
EE147112 (2) | 147198DC (1) | X1S-147112 (1)
Basic Number:
EE147112
Precision Class:
Standard
280RN51OO334R3
Description
280RN51OO334R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 280RN51OO334R3
BDI # 1329759
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456354
Number of Rows of Rollers:
Single Row