LM961548-90035
Description
LM961548-90035 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 12-18OD
Part # LM961548-90035
BDI # 1365344
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Outside Diameter - Millimeter:
457.098
Bore - Millimeter:
342.9
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
658384
Assembly Components:
LM961548 (2) | LM961511 (2) | LM961511EA (1)
Basic Number:
LM961548
Precision Class:
Standard
LM961548-90039
Description
LM961548-90039 TAPERED ROLLER BRG ASS
Part # LM961548-90039
BDI # 1365345
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Outside Diameter - Millimeter:
457.098
Bore - Millimeter:
342.9
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty
Global Part Number GPN:
657303
Assembly Components:
LM961548 (2) | LM961511D (1) | LM961548XB (1)
Basic Number:
LM961548
Precision Class:
Standard
LM961548-90041
Description
LM961548-90041 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # LM961548-90041
BDI # 1365347
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Outside Diameter - Millimeter:
457.098
Bore - Millimeter:
342.9
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty
Global Part Number GPN:
658329
Assembly Components:
LM961548 (2) | LM961511D (1) | LM961548XB (1)
Basic Number:
LM961548
Precision Class:
Standard
TAAPH172K1307SO
Description
TAAPH172K1307SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH172K1307SO
BDI # 22085958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
135RIT580C3
Description
135RIT580C3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # 135RIT580C3
BDI # 24623706
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No