135-RIJ-580 R3
Description
135-RIJ-580 R3 CYLINDRICAL RLR BEARING ; NON RETURNABLE
Part # 135-RIJ-580 R3
BDI # 211498
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
H-3272 X 13-7/16
Description
H-3272 X 13-7/16 BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3272 X 13-7/16
BDI # 199689
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
290.5
Length Thru Bore - Inch:
11.437
Bore - Millimeter:
341.325
Bore - Inch:
13.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions