Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG160XP0
Description
KG160XP0 FOUR POINT CONTACT BALL BRG ; 16.0" IDX18.0" ODX1.0" WIDE OPEN
Part # KDN.KG160XP0
BDI # 21439745
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC160XP0
Description
KC160XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 16" IDX16.75" OD STL OPEN
Part # KDN.KC160XP0
BDI # 22924505
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB160XP0
Description
KB160XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 16" IDX16.625" OD STL OPEN
Part # KDN.KB160XP0
BDI # 22924337
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)