SL181892-E-TB
Description
SL181892-E-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD
Part # SL181892-E-TB
BDI # 1177866
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181892-E-BR
Description
SL181892-E-BR CYLINDRICAL ROLLER BEARING
Part # SL181892-E-BR
BDI # 19265227
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181892-E
Description
SL181892-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD
Part # SL181892-E
BDI # 24863117
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181892-E-IR/T-CN/3L
Description
SL181892-E-IR/T-CN/3L CYL RLR BRNG ; NON RETURNABLE
Part # SL181892-E-IR/T-CN/3L
BDI # 24862018
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181892-E-C3
Description
SL181892-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD
Part # SL181892-E-C3
BDI # 1182595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No