23096KYMBW507C08C3
Description
23096KYMBW507C08C3 SPHERICAL RLR BRG
Part # 23096KYMBW507C08C3
BDI # 20055260
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL771948-902A2
Description
LL771948-902A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # LL771948-902A2
BDI # 1363757
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661706
Assembly Components:
LL771948 (2) | LL771911CD (1) | LL771948XB (1)
Basic Number:
LL771948
Precision Class:
Standard
LL771948-90010
Description
LL771948-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL771948-90010
BDI # 1363755
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661029
Assembly Components:
LL771948 (1) | LL771911 (1)
Basic Number:
LL771948
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
80480 90013
Description
80480 90013 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 24-36 OD
Part # 80480-90013
BDI # 24551374
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Outside Diameter - Millimeter:
615.95
Bore - Millimeter:
482.6
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656026
Assembly Components:
80480 (1) | 80425 (1)
Basic Number:
80480
Precision Class:
Standard