L190 2 1/2X1/4 KW
Description
L190 2 1/2X1/4 KW JAW COUPLING HUB ; 2" BORE
Part # L190 2 1/2X1/4 KW
BDI # 25181352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
UCF213-40
Description
UCF213-40 FLANGE BLOCK BALL BEARING ; 4-BOLT SET SCREW
Part # UCF213-40
BDI # 21489040
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
6013 2RS C3
Description
6013 2RS C3 DEEP GRV BALL BEARING ; 65MM BORE 100MM OD 18MM WD SR 2 SEALS
Part # 6013 2RS C3
BDI # 18151311
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GEZ 208 ES
Description
GEZ 208 ES SPHERICAL PLAIN BEARING ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES
BDI # 18151848
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece
Self Aligning:
Yes
6213 ZZ C3
Description
6213 ZZ C3 DEEP GRV BALL BEARING ; 65MM BORE 120MM OD 23MM WD SR 2 MTL SHL
Part # 6213 ZZ C3
BDI # 18151717
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No