Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Stamped Steel Cage | Oil Hole and Lube Groove
Global Part Number GPN:
371861
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267653
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2314 M P/6 C/2
Description
2314 M P/6 C/2 SELF ALIGNING BALL BRG ; NON RETURNABLE
Part # 2314 M P/6 C/2
BDI # 214042
Features
Enclosure:
Open
Outer Race Width - Millimeter:
51
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Brass
Internal Clearance:
C2-Snug
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6016 T P/5 C/2
Description
6016 T P/5 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE PHENOLIC CAGE ABEC NO 5
Part # 6016 T P/5 C/2
BDI # 218135
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
23218 C/3
Description
23218 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 23218 C/3
BDI # 214172
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing