NU-2216E M P/5 C/2
Description
NU-2216E M P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NU-2216E M P/5 C/2
BDI # 206516
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-314E M P/5
Description
N-314E M P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # N-314E M P/5
BDI # 202504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN-3016 MS P/5
Description
NN-3016 MS P/5 CYLINDRICAL BEARING ; 80MM BORE 125MM OD 34 WID RBEC 5
Part # NN-3016 MS P/5
BDI # 205419
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446057
Number of Rows of Rollers:
Double Row
NN-3016-KMS P/5
Description
NN-3016-KMS P/5 CYLINDRICAL BEARING ; 80MM BORE 125MM OD 34 WID RBEC 5
Part # NN-3016-KMS P/5
BDI # 205420
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446058
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446051
Number of Rows of Rollers:
Double Row