UCF215-47
Description
UCF215-47 FLANGE BLOCK BALL BEARING ; 4-BOLT SET SCREW
Part # UCF215-47
BDI # 21489041
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
Number of Mounting Holes:
4
GEZ 304 ES-2RS
Description
GEZ 304 ES-2RS SPHERICAL PLAIN BEARING ; 3-1/4" ID 5-1/8"OD 2-27/32" WIDE SEALED
Part # GEZ 304 ES-2RS
BDI # 21488709
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece
Self Aligning:
Yes
6216 BULK
Description
6216 RADIAL BALL BEARING BULK PACKED ; 80MM ID 140MM OD 26MM WIDE OPEN
Part # 6216 BULK
BDI # 21488562
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6214 ZZ C3
Description
6214 ZZ C3 RADIAL BALL BEARING ; 70MM ID 125MM OD 24MM WIDE SHIELDED
Part # 6214 ZZ C3
BDI # 21488559
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UCF213-40
Description
UCF213-40 FLANGE BLOCK BALL BEARING ; 4-BOLT SET SCREW
Part # UCF213-40
BDI # 21489040
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4