NU315EAT2XC3
Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453601
Number of Rows of Rollers:
Single Row
MR1216EX
Description
MR1216EX CYLINDRICAL ROLLER BEARING ; 80 MM ID X 140 MM OD
Part # MR1216EX
BDI # 1223759
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MA5215
Description
MA5215 BEARING INNER RING ; 75 MM ID X 89.03 MM OD X 41.275 MM W
Part # MA5215
BDI # 17148444
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.505
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452663
Number of Rows of Rollers:
Single Row
NJ2317EG1C3
Description
NJ2317EG1C3 CYLINDRICAL ROLLER BRG ; 85MMX180MMX60MM
Part # NJ2317EG1C3
BDI # 1225361
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453405
Number of Rows of Rollers:
Single Row