568MT20AF-F2.500
Description
568MT20AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F2.500
BDI # 926609
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
5614MT55AF-F2.500
Description
5614MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.500
BDI # 926575
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT170AF-F2.500
Description
5614MT170AF F2.500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT170AF-F2.500
BDI # 926544
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
568MT30AF-F2.500
Description
568MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F2.500
BDI # 926649
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
5614MT40AF-F2.500
Description
5614MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-F2.500
BDI # 926559
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40