Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 80 ES
Description
GE 80 ES SPHERICAL PLAIN BRG ; 80MM BORE 45MM HOUSING WID 120MM OD
Part # GE 80 ES
BDI # 1418332
Features
Enclosure:
Open
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
9380-90062
Description
9380-90062 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 9380-90062
BDI # 1425067
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
654690
Assembly Components:
9380 (2) | 9320D (1) | X1S-9380 (1)
Basic Number:
9380
Precision Class:
Standard
MR 48
Description
MR 48 NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-3/4" WID
Part # 5454800000
BDI # 347335
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23112
Self Aligning:
No
6216 2ZJEM
Description
6216 2ZJEM DEEP GROOVE BALL BRG ; SR 80MMX140MMX26MM 2 METAL SHLD
Part # 6216 2ZJEM
BDI # 21480019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2282
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No