Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD250XP0
Description
KD250XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 25" IDX26" OD STEEL OPEN
Part # KDN.KD250XP0
BDI # 22924685
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD200XP0
Description
KD200XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 20" IDX21" OD STEEL OPEN
Part # KDN.KD200XP0
BDI # 22924669
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200XP0
Description
KG200XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 20" IDX22" OD STEEL OPEN
Part # KDN.KG200XP0
BDI # 22924989
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200CP0
Description
KG200CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 20" IDX22" OD STEEL OPEN
Part # KDN.KG200CP0
BDI # 22924985
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing