NCF-18/530V C/3
Description
NCF-18/530V C/3 CYLINDRICAL ROLLER BRG
Part # NCF-18/530V C/3
BDI # 203052
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565491
Number of Rows of Rollers:
Single Row
KG-200 ARO
Description
KG-200 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-200 ARO
BDI # 201114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-200 XPO
Description
KG-200 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-200 XPO
BDI # 201117
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NCF-18/530V
Description
NCF-18/530V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-18/530V
BDI # 203051
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565490
Number of Rows of Rollers:
Single Row