240/750CAMP55W507
Description
240/750CAMP55W507 SPHERICAL RLR BEARING ; 750MM BOREX1090MM ODX335MM W
Part # 240/750CAMP55W507
BDI # 21736683
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/630CAMKC3P55W507
Description
231/630CAMKC3P55W507 SPHERICAL RLR BRG ; 630MM BOREX1030MM ODX315MM W
Part # 231/630CAMKC3P55W507
BDI # 21736124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/630CAG3MKE4C4
Description
231/630CAG3MKE4C4 SPHER ROLLER BEARING ; POR 630MM BOREX1030MM ODX315MM W
Part # 231/630CAG3MKE4C4
BDI # 24666242
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/600CAG3MKC4P55
Description
231/600CAG3MKC4P55 SPHER ROLLER BEARING ; POR 600MM BOREX980MM ODX300MM W
Part # 231/600CAG3MKC4P55
BDI # 24666241
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/600ME4
Description
231/600ME4 SPHERICAL ROLLER BEARING ; POR 600MM BOREX980MM ODX300 MM W
Part # 231/600ME4
BDI # 1184668
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing