232/560CAMKE4
Description
232/560CAMKE4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365 MM W 2-ROW
Part # 232/560CAMKE4
BDI # 20400420
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/560CAMK30E4C3
Description
241/560CAMK30E4C3 SPHERICAL RLR BEARING ; 560MM BOREX920MM ODX355MM W
Part # 241/560CAMK30E4C3
BDI # 20400590
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
240/750CAMP55W507
Description
240/750CAMP55W507 SPHERICAL RLR BEARING ; 750MM BOREX1090MM ODX335MM W
Part # 240/750CAMP55W507
BDI # 21736683
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530CAME4
Description
231/530CAME4 SPHERICAL ROLLER BEARING ; 530MM BOREX870MM ODX272MM W 2-ROW
Part # 231/530CAME4
BDI # 1184666
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/630CAMKC3P55W507
Description
231/630CAMKC3P55W507 SPHERICAL RLR BRG ; 630MM BOREX1030MM ODX315MM W
Part # 231/630CAMKC3P55W507
BDI # 21736124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing