231/560KYMBW33W45A
Description
231/560KYMBW33W45A SPHERICAL RLR BRG
Part # 231/560KYMBW33W45A
BDI # 21967234
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/560YMBW33W45A
Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD
Part # 241/560YMBW33W45A
BDI # 24623959
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M278748DH-902A1
Description
M278748DH-902A1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M278748DH-902A1
BDI # 1366232
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
571.5
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty
Global Part Number GPN:
660625
Assembly Components:
M278748DH (1) | M278710 (2) | M278710EA (1)
Basic Number:
M278748
Precision Class:
Standard
M278749-902A1
Description
M278749-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # M278749-902A1
BDI # 1366233
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
571.5
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Global Part Number GPN:
662818
Assembly Components:
M278749 (1) | M278710 (1)
Basic Number:
M278749
Precision Class:
Standard
LM377449-902D1
Description
LM377449-902D1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # LM377449-902D1
BDI # 19286723
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Bore - Inch:
22
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | 1 Cone Spacer
Assembly Components:
LM377449 (2) | LM377410CD (1) | LM377449XC (1)
Basic Number:
LM377449
Precision Class:
Standard