H2C-400
Description
H2C-400 CLAMP COLLAR ; 4" BORE BLK OXD STL 2-PIECE 5/BOX
Part # H2C-400
BDI # 196398
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Black Oxide Coated
H2C-393
Description
H2C-393 CLAMP COLLAR ; 3-15/16" BORE BLK OXD STL 2-PIECE 5/BOX
Part # H2C-393
BDI # 196397
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
100.025
Other Features:
Black Oxide Coated
C405E-393
Description
C405E-393 KEYLESS LOCKING ASSEMBLY ; 3.937" X 5.709" HEAVY-DUTY
Part # C405E-393
BDI # 194394
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145.009
Bore - Millimeter:
100.025
Length - Millimeter:
102.006
Other Features:
11 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
4.016
C200E-400
Description
C200E-400 KEYLESS LOCKING ASSEMBLY ; 4" X 5.843" SELF-RELEASE
Part # C200E-400
BDI # 194210
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
32.995
Other Features:
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.299
C170M-100x125
Description
C170M-100X125 KEYLESS LOCKING ASSEMBLY ; 3.937" ID X 4.921" OD
Part # C170M-100X125
BDI # 194078
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
159.995
Bore - Millimeter:
100
Length - Millimeter:
107.01
Other Features:
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
4.213